Take 15% off your entire order!

Offer applied at checkout

+

Dahle® 6" Vantage® Comfort-Grip Shear - Pkg Qty 6

Dahle® 6" Vantage® Comfort-Grip Shear - Pkg Qty 6

Item #: WBB1922480

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.95 ea.

Price: $29.70 / Pkg of 6

Save $1.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dahle® 6" Vantage® Comfort-Grip Shear

Sore, tired fingers are a thing of the past with the Dahle 6" Vantage® Comfort-Grip Shear. These ergonomically correct shears provide a soothing surface for your fingers and allow for continued comfort as long as you cut. With a cut length of 2 7/8", the screw fastened, stainless steel blades have double ground edges which will allow you to cut thicker material. The blades cut all the way to the tip for fine trimming. Dahle's Comfort Grip shears are designed to accommodate the needs and comfort of both personal and professional use. They can easily cut through paper, fabric and card stock, and are guaranteed to produce a clean cut every time - the perfect choice for craft enthusiasts.

Product Specifications

  • TIP TYPEPointed
  • WIDTH INCHES 2-1/2
  • LIMITED WARRANTY 90 Days
  • STYLEHome & Office Scissor
  • LENGTH INCHES6
  • LEFT/RIGHT HANDEDRight
  • MANUFACTURERS PART NUMBER 40026
  • HANDLE MATERIAL Plastic
  • HANDLE Straight
  • PACKAGE QUANTITY 6
  • DESCRIPTIONVantage® Comfort Grip Scissors
  • COLOR FINISHBlack/Blue
  • HEIGHT INCHES 1/2
  • BRANDDahle®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dahle® 8" Vantage® Comfort-Grip Shear - Pkg Qty 6

Item #: B1922481

Not Yet Rated

Usually ships in 2 to 5 days

$35.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dahle® 6" Vantage® Comfort-Grip Shear - Pkg Qty 6

Dahle® 6" Vantage® Comfort-Grip Shear - Pkg Qty 6

Item #: WBB1922480

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dahle® 6" Vantage® Comfort-Grip Shear - Pkg Qty 6
    Dahle® 6" Vantage® Comfort-Grip Shear - Pkg Qty 6
    Dahle® 6" Vantage® Comfort-Grip Shear - Pkg Qty 6
    Dahle® 6" Vantage® Comfort-Grip Shear - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant