Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dahle® 50038 8" All Around Shears - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Dahle® 50038 8" All Around Shears - Pkg Qty 5

Item #: WBB1922403

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.75 Save up to 47%
$21.00 each

Sold in packages of 5

Price: $105.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dahle® 50038 8" All Around Shears

Dahle Super Shears are designed to hold up to a lifetime of precise cutting. Dahle's 8" All Around Shear with a 2 3/4" cutting length is designed for heavy duty uses. This commercial grade shear can handle the toughest materials from chicken bones to flower stems. It features rust resistant German Solingen steel cutting blades with micro-toothed edges that give it extra bite. The blades are screw fastened and can easily be tightened to your personal preference. Food safe, the ergonomic handles are made of tough PA6 plastic that gently forms around your fingers. This comfortable fit reduces pressure points and fatigue during extended use. The All Around Shear is ideal for use in the kitchen, workshop, garden or anywhere an aggressive shear is needed.

Documents are in PDF format

Product Specifications

    • HANDLE CONSTRUCTIONPlastic
    • PACKAGE QUANTITY 5
    • TIP TYPEPointed
    • STYLEHeavy-Duty Scissor
    • HANDLE Double Thumb
    • BRANDDahle®
    • WIDTH INCHES 3
    • COLOR FINISHBlack
    • LENGTH INCHES8
    • HEIGHT INCHES 1/2
    • DESCRIPTIONAll Around Shears
    • MANUFACTURER PART NUMBER50038
    • LEFT/RIGHT HANDEDLeft or Right
    • LIMITED WARRANTY Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!