Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fiskars 01-004249 Performance Scissors, 8 in. Length, Stainless Steel, Straight, Gray

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Fiskars 01-004249 Performance Scissors, 8 in. Length, Stainless Steel, Straight, Gray

Item #: WBB1141957

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $13.75 ea.
2 $9.00 ea.
3+ $7.40 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fiskars 01-004249 Performance Scissors, 8 in. Length, Stainless Steel, Straight, Gray

Contoured handle for comfort. Cut Length: 3 1/2"; Scissor Length: 8"; Tip Type: Pointed; Handle Type: Straight.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • ANTIMICROBIAL HANDLENo
    • TIP TYPEPointed
    • STYLEHome & Office Scissor
    • HANDLE Straight
    • BRANDFiskars®
    • HANDLE TYPE Straight
    • COLOR FINISHGray
    • LENGTH INCHES8
    • HANDLE COLOR Gray
    • DESCRIPTIONPerformance Scissors, 8"
    • LEFT/RIGHT HANDEDLeft or Right
    • CONSTRUCTIONStainless Steel
    • CUT LENGTH3 1/2"
    • HANDLE MATERIAL Plastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed