Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco Stainless Steel Scissors Bent 8"L with Black Plastic Handles

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Sparco Stainless Steel Scissors Bent 8"L with Black Plastic Handles

Item #: WBB1532576

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $5.68 Save up to 87%
Price: $ 0.74
Product Information
Customer Review
Product Q&A
Sparco Stainless Steel Scissors Bent 8"L with Black Plastic Handles

Bent Scissors feature stainless steel blades that deliver precision cutting. Molded plastic handles are designed for comfort and reduced fatigue.

Product Specifications

    • ANTIMICROBIAL HANDLENo
    • SUPPLY TYPEBasic Supplies
    • TIP TYPEPointed
    • STYLEAll Purpose Scissor
    • HANDLE Bent
    • BRANDSparco™
    • COLOR FINISHBlack
    • LENGTH INCHES8
    • DESCRIPTIONStainless Steel Bent-Right Scissors
    • LEFT/RIGHT HANDEDRight
    • MANUFACTURER PART NUMBERSPR02041
    • CONSTRUCTIONStainless Steel
    • HANDLE MATERIAL Plastic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

ADMIN Sec.

Your review: Good product for the money.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed