Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Westcott Titanium Ultra Smooth Scissors, 8"L Straight, Rubber Handles, Gray

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Westcott Titanium Ultra Smooth Scissors, 8"L Straight, Rubber Handles, Gray

Item #: WBB859263

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.05 Save up to 22%
Price: $ 14.00
Product Information
Customer Review
Product Q&A
Accessories
Westcott Titanium Ultra Smooth Scissors, 8"L Straight, Rubber Handles, Gray

Ideal for cutting paper, cardboard, lightweight line, fabric and other materials. Feature titanium-bonded blades that are three times stronger than stainless steel blades. Blades resist corrosion and the stickiness of tape and glue. Contoured gray rubber handles are designed for left-handed or right-handed use. 3.5" cutting length, 8" overall length.

Product Specifications

    • ANTIMICROBIAL HANDLENo
    • PACKAGE QUANTITY 1 Each
    • SUPPLY TYPEBasic Supplies
    • TIP TYPEBlunt
    • STYLEAll Purpose Scissor
    • HANDLE Straight
    • BRANDWestcott®
    • COLOR FINISHGray
    • LENGTH INCHES8
    • MANUFACTURERS PART NUMBER ACM14100
    • DESCRIPTIONTitanium Ultra Smooth Scissors
    • LEFT/RIGHT HANDEDLeft or Right
    • CONSTRUCTIONStainless Steel Blade
    • HANDLE MATERIAL Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed