Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Officemate® Adjustable Three-Hole Punch, 11 Sheet Capacity, Black

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Officemate® Adjustable Three-Hole Punch, 11 Sheet Capacity, Black

Item #: WBB843628

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.96 Save up to 71%
Price: $ 8.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Officemate® Adjustable Three-Hole Punch, 11 Sheet Capacity, Black

Personal desktop three-hole punch is fully adjustable with calibrated centering device for punching accuracy. Use to punch 9/32" holes into 11 sheets of 20 lb. paper in any two-hole or three-hole combination. Adjustable, three-hole punch also offers a built-in paper guide and no-mar, removable base/chip catcher.

Product Specifications

    • MANUFACTURERS PART NUMBER OIC90095
    • PACKAGE QUANTITY 1
    • DESCRIPTIONAdjustable 3-Hole Punch
    • COLOR FINISHBlack
    • BRANDOfficemate®
    • CONSTRUCTIONMetal
    • PUNCH SIZE9/32"
    • SHEET CAPACITY11
    • STYLEManual Hole Punch
    • NUMBER OF HOLES PUNCHED3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!