Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® Commercial Electric Punch, 2 Holes, 28 Sheet Capacity, Platinum

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Swingline® Commercial Electric Punch, 2 Holes, 28 Sheet Capacity, Platinum

Item #: WBB843881

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $275.40 Save up to 19%
Price: $ 221.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline® Commercial Electric Punch, 2 Holes, 28 Sheet Capacity, Platinum

High-performance electric punch with fixed punch heads is fast and reliable. Ideal for high-volume projects and use in shared workspaces. Ergonomic push-button activator allows effortless punching with quick, precise and crisp cuts. Electric punch drills two 1/4" holes through 28 sheets of paper at one time. Anti-jam knob provides worry-free operation. Built-in paper guide lets you align paper easily and neatly. Smooth, quiet operation enhances environment. Heads are not adjustable.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • PUNCH SIZE1/4"
    • PACKAGE QUANTITY 1
    • STYLEElectric Hole Punch
    • BRANDSwingline®
    • WIDTH INCHES 19-5/8
    • COLOR FINISHPlatinum
    • SHEET CAPACITY28
    • MANUFACTURERS PART NUMBER SWI74532
    • HEIGHT INCHES 7-1/4
    • DESCRIPTIONCommercial Electric Punch
    • NUMBER OF HOLES PUNCHED2
    • CONSTRUCTIONMetal
    • DEPTH INCHES 10-3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!