Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® Heavy Duty Two-Hole Punch, 1/4" Hole Size, 40 Sheet Capacity, Black

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Swingline® Heavy Duty Two-Hole Punch, 1/4" Hole Size, 40 Sheet Capacity, Black

Item #: WBB843711

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $73.03 Save up to 29%
Qty Price
1 $56.95 ea.
2+ $51.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline® Heavy Duty Two-Hole Punch, 1/4" Hole Size, 40 Sheet Capacity, Black

Heavy-duty, two-hole punch easily handles 40 sheets of 20 lb. paper. Punch heads deliver superior cutting action for clean, precise 1/4" holes. Punch also features 2-3/4" center, durable all-metal construction, chrome handle for added leverage and fully adjustable paper guide.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHBlack
    • SHEET CAPACITY40
    • PUNCH SIZE1/4"
    • MANUFACTURERS PART NUMBER SWI74060
    • DESCRIPTIONHeavy Duty Two-Hole Punch
    • PACKAGE QUANTITY 1
    • NUMBER OF HOLES PUNCHED2
    • CONSTRUCTIONMetal
    • STYLEManual Hole Punch
    • BRANDSwingline®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed