Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco Adjustable Heavy-Duty Three-Hole Punch 10 Sheet Capacity

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Sparco Adjustable Heavy-Duty Three-Hole Punch 10 Sheet Capacity

Item #: WBB1532611

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.19 Save up to 81%
Price: $ 5.10
Product Information
Customer Review
Product Q&A
Sparco Adjustable Heavy-Duty Three-Hole Punch 10 Sheet Capacity

Three-hole punch features three adjustable punch heads. A neutral zone allows two-hole or three-hole capability. Punches up to eight sheets of 20 lb. paper or 10 sheets of 16 lb. paper. Three-hole punch offers an adjustable center and all-metal construction.

Product Specifications

    • COLOR FINISHBlack
    • SHEET CAPACITY10
    • PUNCH SIZE9/32"
    • MANUFACTURERS PART NUMBER SPR00786
    • DESCRIPTIONAdjustable Heavy-Duty Punch
    • NUMBER OF HOLES PUNCHED3
    • STYLEManual Hole Punch
    • BRANDSparco™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!