Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco Heavy-Duty Three-Hole Punch 30 Sheet Capacity

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Sparco Heavy-Duty Three-Hole Punch 30 Sheet Capacity

Item #: WBB1532617

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $89.50 Save up to 90%
Price: $ 9.30
Product Information
Customer Review
Product Q&A
Accessories
Sparco Heavy-Duty Three-Hole Punch 30 Sheet Capacity

Heavy-duty punch drills through up to 30 sheets of 20 lb. paper at a time with two or three holes. Punch features three adjustable punch heads, centering guide, a removable chip tray and all-steel construction. Punch head measures 9/32".

Product Specifications

    • SHEET CAPACITY30
    • PUNCH SIZE9/32"
    • MANUFACTURERS PART NUMBER SPR01796
    • DESCRIPTIONHeavy-Duty Three-Hole Punch
    • NUMBER OF HOLES PUNCHED3
    • STYLEManual Hole Punch
    • BRANDSparco™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!