Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco Replacement Punch Heads Set for SPR01328 Three-Hole Power Punch

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Sparco Replacement Punch Heads Set for SPR01328 Three-Hole Power Punch

Item #: WBB1532620

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.01 Save up to 8%
Price: $ 32.95
Product Information
Customer Review
Product Q&A
Sparco Replacement Punch Heads Set for SPR01328 Three-Hole Power Punch

Sparco Three-Hole Power Punch Replacement Heads Kit includes three hollow cutting punch heads and three base discs. Punch heads when used in the Three-Hole Power Punch drill three 9/32" diameter holes in up to 130 sheets of 20 lb. paper.

Product Specifications

    • MANUFACTURERS PART NUMBER SPR01531
    • DESCRIPTIONReplacement Punch Head
    • COLOR FINISHBlack
    • BRANDSparco™
    • SHEET CAPACITY--
    • STYLEPunch Head Kit
    • NUMBER OF HOLES PUNCHED--
    • LENGTH INCHES1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!