Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco Three-Hole Power Punch 130 Sheet Capacity

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Sparco Three-Hole Power Punch 130 Sheet Capacity

Item #: WBB1532625

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $270.64 Save up to 48%
Price: $ 141.95
Product Information
Customer Review
Product Q&A
Sparco Three-Hole Power Punch 130 Sheet Capacity

Hollow cutting heads punch up to 130 sheets of 20 lb. bond paper. Three-hole punch features adjustable paper guide and chip receptacles.

Product Specifications

    • COLOR FINISHBlack
    • SHEET CAPACITY130
    • PUNCH SIZE9/32"
    • MANUFACTURERS PART NUMBER SPR01328
    • DESCRIPTIONThree-Hole Power Punch
    • NUMBER OF HOLES PUNCHED3
    • STYLEManual Hole Punch
    • BRANDSparco™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!