Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal One Comfort Grip Mechanical Pencil, 0.5 mm, 12/Pack

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Universal One Comfort Grip Mechanical Pencil, 0.5 mm, 12/Pack

Item #: WBB1448880

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.99 Save up to 39%
Price: $ 5.50
Product Information
Customer Review
Product Q&A
Accessories
Universal One Comfort Grip Mechanical Pencil, 0.5 mm, 12/Pack

Retractable style mechanical pencil features a stylish, professional design. Cushioned grip for writing comfort. Mechanism: Mechanical; Pencil Type: Mechanical; Lead Color(s): Black.


This product arrives to most customers in 2-3 business days.
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDUniversal®
    • DESCRIPTIONComfort Grip Mechanical Pencil
    • MANUFACTURERS PART NUMBERUNV22001
    • PACKAGE QUANTITY12
    • STYLEMechanical Pencil
    • TYPEPencil
    • LEAD COLOR(S)Black
    • RETRACTABLEYes
    • LEAD TYPEMedium
    • LEAD DEGREE (HARDNESS)Medium
    • PACK SIZEDozen
    • REFILLABLEYes
    • POINT SIZE0.5 mm
    • BARREL COLOR(S)Clear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!