Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Integra™ Economy #2 Wood Pencil, Soft Lead, Yellow, Dozen

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Integra™ Economy #2 Wood Pencil, Soft Lead, Yellow, Dozen

Item #: WBB785200

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.80 Save up to 67%
Qty Price
1-12 $1.28 ea.
13+ $1.24 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Integra™ Economy #2 Wood Pencil, Soft Lead, Yellow, Dozen

No. 2 wood-case pencils are the perfect for general writing. Design features soft lead, a hexagonal barrel and quality latex-free eraser. Latex-Free Eraser.

Product Specifications

    • BRANDIntegra™
    • DESCRIPTIONEconomy Wood Pencil
    • MANUFACTURERS PART NUMBER70215
    • PACKAGE QUANTITY12
    • STYLEWood Pencil
    • TYPEPencil
    • SUPPLY TYPEBasic Supplies
    • LEAD COLOR(S)Black
    • RETRACTABLENo
    • LEAD TYPESoft
    • LEAD DEGREE (HARDNESS)Soft
    • PENCIL NUMBER#2
    • PACK SIZEDozen
    • REFILLABLENo
    • BARREL COLOR(S)Yellow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!