Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bic® Matic Grip Mechanical Pencil, Non-Refillable, 0.5mm, Assorted Barrels, Dozen

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Bic® Matic Grip Mechanical Pencil, Non-Refillable, 0.5mm, Assorted Barrels, Dozen

Item #: WBB784991

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.36 Save up to 39%
Price: $ 5.70
Product Information
Customer Review
Product Q&A
Accessories
Bic® Matic Grip Mechanical Pencil, Non-Refillable, 0.5mm, Assorted Barrels, Dozen

BicMatic Grip Mechanical Pencil features a rubber grip for comfort and control. Each pencil includes three full length No. 2 black leads for greater write out than any ordinary wood-case pencils. Clip easily attaches to notebooks and planners. Rubber Grip & Eraser.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDBic®
    • DESCRIPTIONMatic Grip Mechanical Pencil
    • MANUFACTURERS PART NUMBERMPFG11
    • PACKAGE QUANTITY12/Pack
    • STYLEMechanical Pencil
    • TYPEPencil
    • LEAD COLOR(S)Black
    • RETRACTABLEYes
    • LEAD TYPEMedium
    • LEAD DEGREE (HARDNESS)Medium
    • PENCIL NUMBER#2
    • PACK SIZEDozen
    • REFILLABLENo
    • POINT SIZE0.5 mm
    • BARREL COLOR(S)Assorted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!