discount codeFree shipping over 300

Applied at checkout

Prismacolor Art Pencils, True Green Lead, True Green Barrel, Dozen

Prismacolor Art Pencils, True Green Lead, True Green Barrel, Dozen

Item #: WBB1719729

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.52 up to 26% OFF

Price: $17.00

Quantity Discount

  • Buy 1-6 $17.00 ea.
  • Buy 7+ $15.25 ea.

Quantity

Popular item in this category

Prismacolor Art Pencils, True Blue Lead, True Blue Barrel, Dozen

Usually ships in 2 to 5 days

Not Yet Rated

$17.00

Customers Also Viewed

Prismacolor Art Pencils, True Green Lead, True Green Barrel, Dozen

Artist-quality colored pencils are designed for every level of expertise. Colors are easily blended, slow to wear and waterproof. Thick leads resist breakage. Soft, thick cores create a smooth color laydown for superior blending and shading. High-quality pigments deliver rich color saturation. Pencils are unsharpened.

Product Specifications

  • BRANDSanford®
  • DESCRIPTIONPrisma Thick Core Colored Pencils
  • MANUFACTURERS PART NUMBER3341
  • PACKAGE QUANTITY12/Pack
  • STYLEColored Pencil
  • TYPEPencil
  • GTIN00070735033413
  • RETRACTABLENo
  • REFILLABLENo
  • LEAD COLOR(S)Green
  • LEAD DEGREE (HARDNESS)Soft
  • POINT SIZE3.0 mm
  • BARREL COLOR(S)Green
  • PACK SIZEDozen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prismacolor Art Pencils, True Green Lead, True Green Barrel, Dozen

Prismacolor Art Pencils, True Green Lead, True Green Barrel, Dozen

Item #: WBB1719729

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top