Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pentel® Super Hi-Polymer Lead Refill, HB Leads, 0.7mm, Black, 30/Tube

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Pentel® Super Hi-Polymer Lead Refill, HB Leads, 0.7mm, Black, 30/Tube

Item #: WBB788823

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.35 Save up to 34%
Qty Price
1-12 $1.91 ea.
13+ $1.55 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Pentel® Super Hi-Polymer Lead Refill, HB Leads, 0.7mm, Black, 30/Tube

Super Hi-Polymer Lead refill registers an HB in hardness. Fits most Pentel automatic drafting pencils.

Product Specifications

    • BRANDPentel®
    • DESCRIPTIONSuper Hi-Polymer Lead Refill
    • MANUFACTURERS PART NUMBERC27BPHBK6
    • PACKAGE QUANTITY30
    • STYLELead Refill
    • TYPEPencil
    • LEAD COLOR(S)Black
    • LEAD DEGREE (HARDNESS)Medium
    • POINT TYPEMedium
    • LEAD TYPEMedium
    • POINT SIZE0.7 mm
    • REFILLABLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed