Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dixon® Ticonderoga Laddie HB #2 Pencil Without Eraser, Yellow Barrel, Dozen

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Dixon® Ticonderoga Laddie HB #2 Pencil Without Eraser, Yellow Barrel, Dozen

Item #: WBB784788

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.21
Product Information
Customer Review
Product Q&A
Accessories
Dixon® Ticonderoga Laddie HB #2 Pencil Without Eraser, Yellow Barrel, Dozen

Slightly oversized No. 2 pencil (11/32") makes moving from printing to cursive writing a comfortable transition. The thick granite core delivers a broad, smooth stroke line to make sure you are clearly understood each and every time. The pencil also features Microban antimicrobial protection that lasts the lifetime of the product. Built-in antimicrobial protection continuously fights the growth of microbes, such as stain-causing and odor-causing bacteria. PMA certified nontoxic pencil does not have an eraser. Antimicrobial, Eraser & Non-Toxic.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDDixon®
    • DESCRIPTIONTiconderoga Laddie Pencil
    • MANUFACTURERS PART NUMBER13040
    • PACKAGE QUANTITY12/Pack
    • STYLEWood Pencil
    • TYPEPencil
    • SUPPLY TYPEBasic Supplies
    • LEAD COLOR(S)Black
    • RETRACTABLENo
    • LEAD DEGREE (HARDNESS)Medium
    • PENCIL NUMBER#2
    • REFILLABLENo
    • BARREL COLOR(S)Yellow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!