Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zebra #2 Mechanical Pencil, 0.7mm, Refillable, Black, 10/Pack

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Zebra #2 Mechanical Pencil, 0.7mm, Refillable, Black, 10/Pack

Item #: WBB785158

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.20 Save up to 32%
Qty Price
1-12 $2.95 ea.
13+ $2.86 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Zebra #2 Mechanical Pencil, 0.7mm, Refillable, Black, 10/Pack

No. 2 Mechanical Pencil never needs sharpening. Push eraser to advance lead. Design features wood-case barrel design and a large eraser. Each pencil includes two No. 2 leads. Refillable with standard 0.7mm lead. Eraser.

Product Specifications

    • BRANDZebra Pen
    • DESCRIPTION#2 Mechanical Pencil
    • MANUFACTURERS PART NUMBER51311
    • PACKAGE QUANTITY10/Pack
    • STYLEMechanical Pencil
    • TYPEPencil
    • LEAD COLOR(S)Black
    • RETRACTABLEYes
    • LEAD TYPEMedium
    • LEAD DEGREE (HARDNESS)Medium
    • PENCIL NUMBER#2
    • REFILLABLEYes
    • POINT SIZE0.7 mm
    • BARREL COLOR(S)Black

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed