Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Integra™ Correction Pen, Metal Pinpoint Tip, 12 ml, White
See all 52 items in product family

Integra™ Correction Pen, Metal Pinpoint Tip, 12 ml, White

Item #: WBB859032

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.59 Save up to 47%
Qty Price
1-12 $1.57 ea.
13+ $1.36 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Integra™ Correction Pen, Metal Pinpoint Tip, 12 ml, White

Smooth metal pinpoint tip writes on handwritten, photocopied and typed originals. Correction fluid is fast-drying.

Product Specifications

    • COLOR FINISHWhite
    • BRANDIntegra™
    • DESCRIPTIONCorrection Pen
    • PACKAGE QUANTITY1/Pack
    • TYPECorrection Pen
    • MANUFACTURER PART NUMBERITA02307
    • SUPPLY TYPEBasic Supplies
    • VOLUME12 ml

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!