Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bic® Wite-Out® EZ Correct Breast Cancer Aware Correction Tape, 1/6 in x 400 in, White

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Bic® Wite-Out® EZ Correct Breast Cancer Aware Correction Tape, 1/6 in x 400 in, White

Item #: WBB859039

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.29
Product Information
Customer Review
Product Q&A
Accessories
Bic® Wite-Out® EZ Correct Breast Cancer Aware Correction Tape, 1/6 in x 400 in, White

Wite-Out Correction Tape is fast, clean, easy to use and supports breast cancer research. Bic will donate a portion of the proceeds from this correction tape to the Susan G. Komen for the Cure. Single line goes on dry. Correct mistakes instantly with no drying time. Correction tape covers photocopies, faxes, ink, permanent marker and more. Translucent body provides visible tape supply. No drips. No odor. No photocopy shadows. Film based tape resists tearing.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHWhite
    • BRANDBic®
    • DESCRIPTIONWite-Out® EZ Correct Breast Cancer Aware Correction Tape
    • PACKAGE QUANTITY1/Pack
    • TYPECorrection Tape
    • TAPE WIDTH1/6 in.
    • MANUFACTURER PART NUMBERBICWOTAP1SGK
    • SUPPLY TYPEBasic Supplies
    • TAPE LENGTH400 in.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed