Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tombow® Mono Mega Correction Tape, Single-Line, Non-Refillable, 1/6 in x 630 in, White
See all 52 items in product family

Tombow® Mono Mega Correction Tape, Single-Line, Non-Refillable, 1/6 in x 630 in, White

Item #: WBB859040

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.10 Save up to 52%
Qty Price
1-12 $2.81 ea.
13+ $2.46 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Tombow® Mono Mega Correction Tape, Single-Line, Non-Refillable, 1/6 in x 630 in, White

Longer lasting with 630" of single-line correction tape. Compact dispenser is easy to use and gives precise application to instantly correct typed, handwritten or art documents. Dry & clean correction film allows for immediate writing. Leaves no copy or fax shadows and is perfect for left or right hand use. Rewind knob for tape adjustment. White tape. Non-refillable. 1/6 in x 630 in.

Product Specifications

    • COLOR FINISHWhite
    • BRANDTombow®
    • DESCRIPTIONMono Mega Correction Tape
    • PACKAGE QUANTITY1/Pack
    • TYPECorrection Tape
    • TAPE WIDTH1/6 in.
    • MANUFACTURER PART NUMBERTOM68690
    • SUPPLY TYPEBasic Supplies
    • TAPE LENGTH630 in.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!