Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sharpie® Accent Highlighter, Narrow Chisel Tip, Nontoxic, Assorted Ink, 5/Set

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Sharpie® Accent Highlighter, Narrow Chisel Tip, Nontoxic, Assorted Ink, 5/Set

Item #: WBB789721

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.32 Save up to 41%
Price: $ 3.12
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sharpie® Accent Highlighter, Narrow Chisel Tip, Nontoxic, Assorted Ink, 5/Set

Pocket Sharpie Accent Highlighters with Smear Guard are specially formulated to resist smearing. Each offers an easy gliding chisel tip for smooth highlighting. Bright see-through colors allow you to get information faster. Versatile chisel tip highlights wide and narrow lines of text. Quick-drying, odorless ink is certified AP nontoxic. Highlighter resists smearing on ink from many leading inkjet printers and ballpoint pens. Low-Odor Ink, Non-Toxic, Quick-Drying Ink, Smear Resistant.

Product Specifications

    • BRANDSharpie®
    • TIP TYPEChisel
    • DESCRIPTIONAccent Highlighter
    • INK COLOR(S)Assorted
    • MANUFACTURERS PART NUMBER27075
    • PACKAGE QUANTITY5
    • STYLEPen Style Highlighter
    • TYPEHighlighter
    • POINT TYPEMedium
    • INK COLORS SUB-TYPEBlue, Fluorescent Green/Orange/Pink/Yellow
    • RETRACTABLENo
    • GTIN00071641270756
    • REFILLABLENo
    • BARREL COLOR(S)Assorted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed