Take 15% off your entire order!

Offer applied at checkout

+

BIC® Brite Liner 3 'n 1 Highlighters, 3 'n 1 Chisel Tip, Yellow, Dozen

BIC® Brite Liner 3 'n 1 Highlighters, 3 'n 1 Chisel Tip, Yellow, Dozen

Item #: WBB2353480

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.06 up to 14% OFF

Price: $14.75

Save $0.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

BIC® Brite Liner 3 'n 1 Highlighters, 3 'n 1 Chisel Tip, Yellow, Dozen

Offers a highlighting style for every need. You can outline, highlight or underline with one highlighter. This highlighter won't dry out - when the cap is left off for eight hours.

Product Specifications

  • BRANDBIC®
  • TIP TYPEChisel
  • DESCRIPTIONBrite Liner 3 'n 1 Highlighter
  • INK COLOR(S)Yellow
  • MANUFACTURERS PART NUMBERBL311-YEL
  • PACKAGE QUANTITY12/Pack
  • STYLETank Style Highlighter
  • TYPEHighlighter
  • ERASABLENo
  • RETRACTABLENo
  • BARREL COLOR(S)Yellow
  • REFILLABLENo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bic® Brite Liner Retractable Highlighter, Chisel Tip, Fluorescent Yellow Ink, 1 Each

Item #: B785286

Not Yet Rated

Usually ships in 1 to 4 days

$12.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BIC® Brite Liner 3 'n 1 Highlighters, 3 'n 1 Chisel Tip, Yellow, Dozen

BIC® Brite Liner 3 'n 1 Highlighters, 3 'n 1 Chisel Tip, Yellow, Dozen

Item #: WBB2353480

The item above has been added to your shopping list:

List name

Save Item to

Select List

    BIC® Brite Liner 3 'n 1 Highlighters, 3 'n 1 Chisel Tip, Yellow, Dozen
    BIC® Brite Liner 3 'n 1 Highlighters, 3 'n 1 Chisel Tip, Yellow, Dozen
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant