Take 15% off your entire order!

Offer applied at checkout

+

BIC® Brite Liner Flex Tip Highlighters, Brush Tip, Assorted Colors, 3/Set

BIC® Brite Liner Flex Tip Highlighters, Brush Tip, Assorted Colors, 3/Set

Item #: WBB2353139

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.94 up to 2% OFF

Price: $3.87

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

BIC® Brite Liner Flex Tip Highlighters, Brush Tip, Assorted Colors, 3/Set

Highlighters feature new Flex Tip™ technology, allowing you to customize the way you highlight. Highlighters work on any text size, simply adjust the angle/pressure for the desired stroke. Smooth highlighting with bright fluorescent ink. Won't dry out, even when the cap is left off for eight hours.

Product Specifications

  • BRANDBIC®
  • TIP TYPEBrush
  • DESCRIPTIONBrite Liner Flex Tip Highlighters
  • INK COLOR(S)Assorted
  • MANUFACTURERS PART NUMBERGBLBP31-AST
  • PACKAGE QUANTITY3/Pack
  • STYLEPen Style Highlighter
  • TYPEHighlighter
  • ERASABLENo
  • RETRACTABLENo
  • BARREL COLOR(S)Assorted
  • REFILLABLENo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BIC® Brite Liner 3 'n 1 Highlighters, 3 'n 1 Chisel Tip, Assorted Colors, 3/Set

Item #: B2353479

Not Yet Rated

Usually ships in 3 to 6 days

$5.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BIC® Brite Liner Flex Tip Highlighters, Brush Tip, Assorted Colors, 3/Set

BIC® Brite Liner Flex Tip Highlighters, Brush Tip, Assorted Colors, 3/Set

Item #: WBB2353139

The item above has been added to your shopping list:

List name

Save Item to

Select List

    BIC® Brite Liner Flex Tip Highlighters, Brush Tip, Assorted Colors, 3/Set
    BIC® Brite Liner Flex Tip Highlighters, Brush Tip, Assorted Colors, 3/Set
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant