Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bic® Brite Liner Retractable Highlighter, Chisel Tip, Assorted Fluorescent Ink, 5/Set

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Bic® Brite Liner Retractable Highlighter, Chisel Tip, Assorted Fluorescent Ink, 5/Set

Item #: WBB784841

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.81
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bic® Brite Liner Retractable Highlighter, Chisel Tip, Assorted Fluorescent Ink, 5/Set

Retractable highlighter does not have a cap. Simply click to write. Chisel tip highlighter provides broad line for highlighting or fine line for underlining. Seal Guard defends against dry-out. Highlighter offers easy one-handed use.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDBic®
    • TIP TYPEChisel
    • DESCRIPTIONBrite Liner Highlighter
    • INK COLOR(S)Assorted
    • PACKAGE QUANTITY5/Pack
    • STYLEPen Style Highlighter
    • TYPEHighlighter
    • POINT TYPEMedium
    • INK COLORS SUB-TYPEBlue, Green, Orange, Pink, Yellow
    • RETRACTABLEYes
    • MANUFACTURER PART NUMBERBICBLRP51AST
    • PACK SIZE5 Pack
    • REFILLABLENo
    • BARREL COLOR(S)Assorted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed