Take 15% off your entire order!

Offer applied at checkout

+

Sharpie® Clearview Pen-Style Highlighter - Fine Chisel Tip - Assorted Ink - 8 Pack

Sharpie® Clearview Pen-Style Highlighter - Fine Chisel Tip - Assorted Ink - 8 Pack

Item #: WBB2250010

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.50

Save $0.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sharpie® Clearview Pen-Style Highlighter - Fine Chisel Tip - Assorted Ink - 8 Pack

Ergonomic, pen-style highlighter features a unique, see-through tip that eliminates blind spots. SMEAR GUARD™ ink technology resists smearing of many pen and marker inks (let ink dry before highlighting). Innovative, blade-style tip delivers precise highlighting with the ability to select different line widths.

Ink Colors: 2 Fluorescent Green; 2 Fluorescent Orange; 2 Fluorescent Pink; 2 Fluorescent Yellow


This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDSharpie®
  • TIP TYPEChisel
  • DESCRIPTIONPen Style Highlighter
  • INK COLOR(S)Assorted
  • MANUFACTURERS PART NUMBER1966798
  • PACKAGE QUANTITY8/Pack
  • STYLEPen Style Highlighter
  • TYPEHighlighter
  • POINT TYPEFine
  • RETRACTABLENo
  • REFILLABLENo
  • BARREL COLOR(S)Assorted
  • PACK SIZE8 Pack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sharpie® Clearview Pen-Style Highlighter - Fine Chisel Tip - Assorted Ink - 4 Pack

Item #: B2250020

Not Yet Rated

Usually ships in 3 to 6 days

$14.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sharpie® Clearview Pen-Style Highlighter - Fine Chisel Tip - Assorted Ink - 8 Pack

Sharpie® Clearview Pen-Style Highlighter - Fine Chisel Tip - Assorted Ink - 8 Pack

Item #: WBB2250010

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sharpie® Clearview Pen-Style Highlighter - Fine Chisel Tip - Assorted Ink - 8 Pack
    Sharpie® Clearview Pen-Style Highlighter - Fine Chisel Tip - Assorted Ink - 8 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant