discount codeFree shipping over 300

Applied at checkout

Avery® Hi-Liter Desk Style Highlighter Value Pack, Chisel Tip, Yellow/Pink, 24/Pack

Avery® Hi-Liter Desk Style Highlighter Value Pack, Chisel Tip, Yellow/Pink, 24/Pack

Item #: WBB785147

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.50 up to 56% OFF

Price: $8.20

Quantity

Popular item in this category

Customers Also Viewed

Avery® Hi-Liter Desk Style Highlighter Value Pack, Chisel Tip, Yellow/Pink, 24/Pack

Highlighters offer vibrant read-through colors and a molded chisel tip to highlight or underline. Durable plastic tip delivers smooth highlighting, and won't fray or mush. Improved formula allows you to leave the cap off highlighter for up to one week and still highlight. Highlighters contain quick-drying, nontoxic ink. ACMI certified (conforms to ASTM D-4236). Non-Toxic & Quick-Drying Ink.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDAvery®
  • TIP TYPEChisel
  • DESCRIPTIONHi-Liter Desk Style Highlighter
  • INK COLOR(S)Assorted
  • PACKAGE QUANTITY24/Pack
  • STYLETank Style Highlighter
  • TYPEHighlighter
  • MANUFACTURER PART NUMBERAVE29862
  • POINT TYPEThick
  • RETRACTABLENo
  • SPECIAL INK TYPEQuick-Drying
  • REFILLABLENo
  • SUPPLY TYPEBasic Supplies
  • BARREL COLOR(S)Assorted
  • PACK SIZE24 Pack
  • INK COLORS SUB-TYPEFluorescent Yellow, Pink
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Avery® Hi-Liter Desk Style Highlighter Value Pack, Chisel Tip, Yellow/Pink, 24/Pack

Avery® Hi-Liter Desk Style Highlighter Value Pack, Chisel Tip, Yellow/Pink, 24/Pack

Item #: WBB785147

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top