Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sharpie® Magnum Permanent Marker, Extra Large Chisel, Black Ink, 1/Card

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Sharpie® Magnum Permanent Marker, Extra Large Chisel, Black Ink, 1/Card

Item #: WBB789615

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.80 Save up to 34%
Qty Price
1-5 $3.33 ea.
6+ $3.16 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sharpie® Magnum Permanent Marker, Extra Large Chisel, Black Ink, 1/Card

For big marking jobs, use the Sharpie Magnum Permanent Marker. The 5/8" wool nib produces broad, bold strokes and marks on wet and oily surfaces. Ink is highly water-resistant and dries quickly. Water Resistant/Quick-Drying Ink.

Product Specifications

    • BRANDSharpie®
    • TIP TYPEChisel
    • DESCRIPTIONMagnum Permanent Marker
    • INK COLOR(S)Black
    • PACKAGE QUANTITY1/Pack
    • STYLEPermanent Marker
    • TYPEMarker
    • POINT TYPEMagnum
    • RETRACTABLENo
    • GTIN00071641441019
    • MANUFACTURER PART NUMBERSAN44101PP
    • PACK SIZE1
    • REFILLABLENo
    • BARREL COLOR(S)Silver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $0.16 ea. with this comparable product +
Item #: WBB789840
globalindustrial.com
Ships same day.
(2)
$3.17