Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sharpie® Paint Marker, Oil-Based, Bold, Blue Ink, 1 Each

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Sharpie® Paint Marker, Oil-Based, Bold, Blue Ink, 1 Each

Item #: WBB789573

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.14 Save up to 43%
Price: $ 2.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sharpie® Paint Marker, Oil-Based, Bold, Blue Ink, 1 Each

Sharpie Oil-Based Paint Marker features a bold point and valve-action. Marks opaque and glossy on light or dark surfaces. Marks on virtually any surface: metal, pottery, wood, rubber, glass, plastic, stone, and more. Paint is quick-drying, fade-resistant, abrasion-resistant and water-resistant. Certified AP nontoxic and Xylene-free. Water Resistant/Abrasion Resistant/Quick-Drying Ink/Low-Odor Ink/Non-Toxic.

Product Specifications

    • BRANDSharpie®
    • TIP TYPEChisel
    • DESCRIPTIONPaint Marker
    • INK COLOR(S)Blue
    • MANUFACTURERS PART NUMBERSAN35566
    • PACKAGE QUANTITY1
    • STYLEPaint Marker
    • TYPEMarker
    • POINT TYPEThick
    • RETRACTABLENo
    • GTIN00071641355668
    • PACK SIZE1
    • SPECIAL INK TYPEOil Based
    • REFILLABLENo
    • BARREL COLOR(S)White

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed