discount codeFree shipping over 300

Applied at checkout

+

Sharpie® Paint Marker, Oil-Based, Extra Fine, Metallic Gold Ink, 1 Each

Sharpie® Paint Marker, Oil-Based, Extra Fine, Metallic Gold Ink, 1 Each

Item #: WBB789866

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gold
  • Black

Gold

$3.59 up to 45% OFF

Price: $2.04

Quantity Discount

  • Buy 1-5 $2.04 ea.
  • Buy 6+ $1.96 ea.

Quantity

Popular item in this category

Sharpie® Paint Marker, Oil-Based, Fine, Metallic Gold Ink, 1 Each

Usually ships in 1 to 4 days

Not Yet Rated

$1.95

Customers Also Viewed

Sharpie® Paint Marker, Oil-Based, Extra Fine, Metallic Gold Ink, 1 Each

Valve-action paint marker delivers an opaque and glossy effect on light or dark surfaces. Permanent oil-based opaque paint marks on virtually any surface including metal, pottery, wood, rubber, glass, plastic, stone, and more. Paint marker contains fade-resistant, water-resistant and abrasion-resistant paint. Easily overlay colours and other mediums. Xylene-free. Certified AP nontoxic.

Product Specifications

  • BRANDSharpie®
  • TIP TYPEConical
  • DESCRIPTIONPaint Marker
  • INK COLOR(S)Gold
  • MANUFACTURERS PART NUMBERSAN35532
  • PACKAGE QUANTITY1
  • STYLEPaint Marker
  • TYPEMarker
  • POINT TYPEExtra Fine
  • GTIN00071641355323
  • RETRACTABLENo
  • SPECIAL INK TYPEOil Based
  • REFILLABLENo
  • BARREL COLOR(S)White
  • PACK SIZE1
  • INK COLORS SUB-TYPEMetallic Gold
Customer Review

2.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOan

    Date: July 16, 2013

    Sharpie� Paint Marker, Oil-Based, Extra Fine, Meta
    Your review:
    It is not permanent on glass
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sharpie® Paint Marker, Oil-Based, Extra Fine, Metallic Gold Ink, 1 Each

Sharpie® Paint Marker, Oil-Based, Extra Fine, Metallic Gold Ink, 1 Each

Item #: WBB789866

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sharpie® Paint Marker, Oil-Based, Extra Fine, Metallic Gold Ink, 1 Each
    Sharpie® Paint Marker, Oil-Based, Extra Fine, Metallic Gold Ink, 1 Each

    Be the first to know about our special deals and events!

    Top