Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sharpie® Paint Marker, Oil-Based, Medium, Lime Ink, 1 Each

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Sharpie® Paint Marker, Oil-Based, Medium, Lime Ink, 1 Each

Item #: WBB788566

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $3.79 Save up to 51%
Qty Price
1-5 $1.95 ea.
6+ $1.86 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sharpie® Paint Marker, Oil-Based, Medium, Lime Ink, 1 Each

Sharpie oil-based paint marker is perfect for arts and crafts. Marks permanently on most surfaces including glass, metal, plastic, rubber, stone, wood, pottery and more. Quick-drying ink is weather-resistant, fade-resistant, acid-free and Xylene-free. Non-Toxic/Fade Resistant/Water Resistant/Quick-Drying Ink/Abrasion Resistant/Weather Resistant/Acid-Free Ink.

Product Specifications

    • BRANDSharpie®
    • TIP TYPEBullet
    • DESCRIPTIONPaint Marker
    • INK COLOR(S)Green
    • MANUFACTURERS PART NUMBERSAN35561
    • PACKAGE QUANTITY1
    • STYLEPaint Marker
    • TYPEMarker
    • POINT TYPEMedium
    • INK COLORS SUB-TYPELime
    • RETRACTABLENo
    • GTIN00071641355613
    • PACK SIZE1
    • SPECIAL INK TYPEOil Based
    • REFILLABLENo
    • BARREL COLOR(S)White

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Recommend product

Your review: I would recommend this product to anyone needing this color. Works well.

Is this review helpful?

Good product

Your review: Would like a darker shade of green for our use but if this is the shade you are looking for this is a good product.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!