Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zebra PM-701 Permanent Marker - Bullet Point - Black

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

Zebra PM-701 Permanent Marker - Bullet Point - Black

Item #: WBB2263539

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.99 Save up to 43%
Price: $ 4.52
Product Information
Customer Review
Product Q&A
Accessories
Zebra PM-701 Permanent Marker - Bullet Point - Black

Do you need a permanent marker that's as tough as you? Zebra's PM-701 means business. With a durable, stainless steel barrel, and a cap off time of 120 hours, Zebra's PM-701 will keep you going no matter how big or small the task is at hand.

Documents are in PDF format

Product Specifications

    • BRANDZebra Pen
    • TIP TYPEBullet
    • DESCRIPTIONPermanent Marker
    • INK COLOR(S)Black
    • MANUFACTURERS PART NUMBERZEB 65111
    • PACKAGE QUANTITY1
    • STYLEPermanent Marker
    • TYPEMarker
    • POINT TYPEFine
    • RETRACTABLENo
    • ERASABLENo
    • REFILLABLEYes
    • BARREL COLOR(S)Silver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!