Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zebra PM-701 Permanent Marker Refill - Blue

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Zebra PM-701 Permanent Marker Refill - Blue

Item #: WBB2263534

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.85 Save up to 44%
Price: $ 1.61
Product Information
Customer Review
Product Q&A
Accessories
Zebra PM-701 Permanent Marker Refill - Blue

Zebra offers a selection of refills and accessories to complement and extend the life of the most popular Zebra writing tools.

Documents are in PDF format

Product Specifications

    • BRANDZebra Pen
    • TIP TYPEBullet
    • DESCRIPTIONPermanent Marker Refill
    • INK COLOR(S)Blue
    • MANUFACTURERS PART NUMBERZEB 80121
    • PACKAGE QUANTITY1
    • STYLEPermanent Marker
    • TYPEMarker
    • POINT TYPEFine
    • RETRACTABLENo
    • ERASABLENo
    • REFILLABLEYes
    • BARREL COLOR(S)Black

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!