take 10% off our everday low prices!

Offer applied at final checkout

Sharpie Permanent Marker, 1.0mm Fine Tip, Blue Ink - Dozen

Sharpie Permanent Marker, 1.0mm Fine Tip, Blue Ink - Dozen

Item #: WBB49618

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.25

Save $0.51 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sharpie Permanent Marker, 1.0mm Fine Tip, Blue InkThe original Sharpie® is permanent on most hard-to-mark surfaces. 1.0mm tip. Fast drying, fade and water-resistant ink is nontoxic. Marker Type: Permanent; Assortment: N\A; Color(s): Blue; Tip Type: Fine.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDSharpie®
  • TIP TYPEBullet
  • DESCRIPTIONPermanent Marker
  • INK COLOR(S)Blue
  • MANUFACTURERS PART NUMBER30003
  • PACKAGE QUANTITY12/Pack
  • SPECIAL FEATURESNon-Washable
  • TYPEPermanent
  • POINT TYPEFine
  • POINT SIZE1.0 mm
  • BARREL COLOR(S)White
  • PACK SIZEDozen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Sharpie Permanent Marker, 1.0mm Fine Tip, Red Ink - Dozen

Item #: WBB49618

Not Yet Rated

Usually ships in 5 to 8 days

$10.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sharpie Permanent Marker, 1.0mm Fine Tip, Blue Ink - Dozen

Sharpie Permanent Marker, 1.0mm Fine Tip, Blue Ink - Dozen

Item #: WBB49618

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top