discount codeFree shipping over 300

Applied at checkout

Acme United Battery Pencil Sharpener, 3"x3"x3-1/2", Red/Black

Acme United Battery Pencil Sharpener, 3"x3"x3-1/2", Red/Black

Item #: WBB1646707

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.95 up to 31% OFF

Price: $13.75

Quantity

Popular item in this category

Bostitch® Pencil Sharpener, Battery Powered, 4-1/4"x6"x2-1/4", Black

Usually ships in 1 to 4 days

Not Yet Rated

$15.00

Customers Also Viewed

Acme iPoint Ball Battery Pencil Sharpener

iPoint Ball Battery Pencil Sharpener features a proprietary two-blade technology to sharpen a standard-size pencil twice as fast as comparable sharpeners. Sharp Sense technology allows you to feel when the pencil is at the optimal point. Blades are made of hardened carbon steel for strength and precision cuts. The outer shell is made of sturdy plastic for durability. Safety cutoff shuts off the pencil sharpener when the see-through shavings reservoir is removed. Ball-shaped pencil sharpener operates using four AA batteries (sold separately).

Product Specifications

  • LENGTH INCHES6-1/2
  • WIDTH INCHES6
  • HEIGHT INCHES3-2/7
  • COLOR FINISHRed/Black
  • BRANDAcme United
  • DESCRIPTIONiPoint Ball Battery Pencil Sharpener
  • PACKAGE QUANTITY1 Each
  • STYLEElectric Pencil Sharpener
  • TYPEPencil Sharpener
  • LIMITED WARRANTY1 Year
  • MANUFACTURER PART NUMBER15570
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Eleuterio

    Date: October 13, 2016

    pencil sahrpener
    Your review:
    i found it to be better than expected didn't think it was going to be that good but i was surprised its just what i needed doesnt take up space its cute and sharpens very good quick
    Pros:
    good size, cute,powerful,
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Acme United Battery Pencil Sharpener, 3"x3"x3-1/2", Red/Black

Acme United Battery Pencil Sharpener, 3"x3"x3-1/2", Red/Black

Item #: WBB1646707

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top