discount codeFree shipping over 300

Applied at checkout

Staedtler® Pencil Sharpener, 2 Hole, Oval, Blue/Aqua/Pink

Staedtler® Pencil Sharpener, 2 Hole, Oval, Blue/Aqua/Pink

Item #: WBB1646746

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.46 up to 34% OFF

Price: $3.59

Quantity

Popular item in this category

Staedtler® Cylinder Pencil Sharpener, Metal, Assorted

Usually ships in 1 to 4 days

Not Yet Rated

$3.34

Customers Also Viewed

Staedtler Double-Hole Oval Metal Pencil Sharpener

This Double-Hole All Metal Sharpener accepts both standard and oversized pencils. Easy to handle desk/pocket sharpener combines precision, economical manual sharpening with a stylish translucent plastic oval shavings container. Its screw-on top prevents messy spills.

Product Specifications

  • LENGTH INCHES6
  • WIDTH INCHES3-1/2
  • HEIGHT INCHES1
  • COLOR FINISHAssorted
  • BRANDStaedtler®
  • DESCRIPTIONDouble-Hole Oval Metal Pencil Sharpener
  • PACKAGE QUANTITY1 Each
  • STYLEManual Pencil Sharpener
  • TYPEPencil Sharpener
  • MANUFACTURER PART NUMBER512300SBK
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Staedtler® Pencil Sharpener, 2 Hole, Oval, Blue/Aqua/Pink

Staedtler® Pencil Sharpener, 2 Hole, Oval, Blue/Aqua/Pink

Item #: WBB1646746

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top