Take 15% off your entire order!

Offer applied at checkout

+

X-ACTO® XLR Office Electric Pencil Sharpener, AC-Powered, 3" x 5.5" x 4", Putty

X-ACTO® XLR Office Electric Pencil Sharpener, AC-Powered, 3" x 5.5" x 4", Putty

Item #: WBB2353156

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$35.62 up to 13% OFF

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

X-ACTO® XLR Office Electric Pencil Sharpener, AC-Powered, 3" x 5.5" x 4", Putty

Stylish and powerful, the XLR Electric Pencil Sharpener combines smart sharpening technology with modern construction for dependable home and office use. This classic box sharpener is designed for daily use and utilizes a hardened helical cutter to efficiently sharpen pencils to fine point tips. A powerful yet quiet electric motor delivers reliable sharpening power, while an Auto-Reset feature helps prevent overheating and damage. PencilSaver technology eliminates oversharpening to extend pencil life and minimize waste. The XLR Electric Pencil Sharpener is designed to be a sleek and reliable addition to your office space.

Product Specifications

  • LENGTH INCHES5-1/2
  • WIDTH INCHES3
  • HEIGHT INCHES4
  • COLOR FINISHPutty
  • BRANDX-ACTO®
  • DESCRIPTIONXLR Office Electric Pencil Sharpener
  • MANUFACTURERS PART NUMBER1800LMR
  • PACKAGE QUANTITY1
  • STYLEElectric
  • TYPEPencil Sharpener
  • LIMITED WARRANTY2 Year
  • RETRACTABLENo
  • REFILLABLENo
  • CERTIFIED/APPROVED ETL Listed
  • ERASABLENo
  • BARREL COLOR(S)Putty
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

X-ACTO® Helix Office Electric Pencil Sharpener, AC-Powered, 3" x 6.5" x 4.5", Silver/Black

Item #: B2353136

Not Yet Rated

Usually ships in 3 to 6 days

$35.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
X-ACTO® XLR Office Electric Pencil Sharpener, AC-Powered, 3" x 5.5" x 4", Putty

X-ACTO® XLR Office Electric Pencil Sharpener, AC-Powered, 3" x 5.5" x 4", Putty

Item #: WBB2353156

The item above has been added to your shopping list:

List name

Save Item to

Select List

    X-ACTO® XLR Office Electric Pencil Sharpener, AC-Powered, 3" x 5.5" x 4", Putty
    X-ACTO® XLR Office Electric Pencil Sharpener, AC-Powered, 3" x 5.5" x 4", Putty
    X-ACTO® XLR Office Electric Pencil Sharpener, AC-Powered, 3" x 5.5" x 4", Putty
    X-ACTO® XLR Office Electric Pencil Sharpener, AC-Powered, 3" x 5.5" x 4", Putty
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant