Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pilot® B2P Gel Pen, Assorted Ink, Assorted Barrel, Fine Tip, 4/Pack

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Pilot® B2P Gel Pen, Assorted Ink, Assorted Barrel, Fine Tip, 4/Pack

Item #: WBB1720144

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.35 Save up to 36%
Price: $ 6.00
Product Information
Customer Review
Product Q&A
Accessories
Pilot® B2P Gel Pen, Assorted Ink, Assorted Barrel, Fine Tip, 4/Pack

B2P BeGreen Gel Pen is made from recycled plastic bottles and contains a high percentage of recycled material. Vibrant gel ink delivers smooth, effortless writing. Gel pen has a retractable fine point and is refillable for continued use with G2 refills. Gel pen also earned the prestigious Good Housekeeping Seal.

Product Specifications

    • BRANDPilot®
    • DESCRIPTIONGel Pen - Assorted Barrel
    • INK COLOR(S)Assorted
    • MANUFACTURERS PART NUMBER36620
    • PACKAGE QUANTITY4/Pack
    • STYLEGel Pen
    • TYPEPen
    • POINT TYPEFine
    • RETRACTABLEYes
    • PACK SIZE4 Pack
    • REFILLABLEYes
    • POINT SIZE0.7 mm
    • BARREL COLOR(S)Assorted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!