Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MontBlanc® Ballpoint Pen Refills, Blue Ink, Medium Tip, 1 Each

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

MontBlanc® Ballpoint Pen Refills, Blue Ink, Medium Tip, 1 Each

Item #: WBB1720341

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.25
Product Information
Customer Review
Product Q&A
Accessories
MontBlanc® Ballpoint Pen Refills, Blue Ink, Medium Tip, 1 Each

Refill is designed for use with Montblanc universal ballpoint pens.

Product Specifications

    • BRANDMontBlanc®
    • DESCRIPTIONBallpoint Pen Refills
    • INK COLOR(S)Blue
    • MANUFACTURERS PART NUMBER107866
    • PACKAGE QUANTITY1/Pack
    • STYLEBallpoint Pen
    • TYPEPen
    • POINT TYPEMedium
    • RETRACTABLENo
    • PACK SIZE1
    • REFILLABLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!