Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pilot® Bravo Liquid Ink Porous Marker Pen, Bold, Blue Ink, 1 Each

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Pilot® Bravo Liquid Ink Porous Marker Pen, Bold, Blue Ink, 1 Each

Item #: WBB789050

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.27 Save up to 39%
Price: $ 1.38
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pilot® Bravo Liquid Ink Porous Marker Pen, Bold, Blue Ink, 1 Each

A sleek design boasts liquid ink technology that's superb for signing, identifying and marking faxes. Vivid colors, bold point and visible ink supply.

Product Specifications

    • BRANDPilot®
    • DESCRIPTIONBravo Liquid Ink Marker Pen
    • INK COLOR(S)Blue
    • MANUFACTURERS PART NUMBERPIL11035
    • PACKAGE QUANTITY1/Pack
    • STYLEPorous Point Pen
    • TYPEPen
    • POINT TYPE Bold
    • RETRACTABLENo
    • PACK SIZE1
    • REFILLABLENo
    • POINT SIZE1.0 mm
    • BARREL COLOR(S)Blue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!