Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cross® Classic Fountain Pen, Black Ink, Black Barrel, 1 Each

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Cross® Classic Fountain Pen, Black Ink, Black Barrel, 1 Each

Item #: WBB1720134

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $45.00 Save up to 11%
Qty Price
1-6 $49.95 ea.
7+ $39.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Cross® Classic Fountain Pen, Black Ink, Black Barrel, 1 Each

Executive-styled fountain pen of the sophisticated Bailey collection delivers executive quality at an exceptional value. The deep-cut engraving and rich lacquer finish exhibit classic styling that is ideal for corporate giving. Ink is formulated to provide both superior writing characteristics and complete chemical compatibility with this fine writing instrument. Design of the Bailey Black Lacquer Ballpoint Pen also features chrome accents, a multi-groove center ring, rounded top and a clip on the barrel to secure in pockets and more.

Product Specifications

    • BRANDCross®
    • DESCRIPTIONClassic Fountain Pen
    • INK COLOR(S)Black
    • MANUFACTURERS PART NUMBERAT0456S7MS
    • PACKAGE QUANTITY1/Pack
    • STYLEFountain Pen
    • TYPEPen
    • LIMITED WARRANTYLimited Lifetime
    • PACK SIZE1
    • BARREL COLOR(S)Black

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!