Take 15% off your entire order!

Offer applied at checkout

+

Universal™ Comfort Grip Retractable Gel Pen, 0.7mm, Black Ink, Clear/Black Barrel, 36/Pack

Universal™ Comfort Grip Retractable Gel Pen, 0.7mm, Black Ink, Clear/Black Barrel, 36/Pack

Item #: WBB2353187

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Black

Black

$60.05 up to 70% OFF

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Universal™ Comfort Grip Retractable Gel Pen, 0.7mm, Black Ink, Clear/Black Barrel, 36/Pack

Quick-drying, water-resistant gel ink lays down smooth, skip-free lines. Contoured grip improves writing comfort. Transparent barrel is as attractive as it is practical.

Product Specifications

  • BRANDUniversal™
  • TIP TYPEConical
  • DESCRIPTIONComfort Grip Retractable Gel Pen
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBERUNV39910
  • PACKAGE QUANTITY36/Pack
  • STYLEGel Pen
  • TYPEPen
  • LIMITED WARRANTY1 Year
  • POINT TYPEMedium
  • RETRACTABLEYes
  • REFILLABLENo
  • ERASABLENo
  • POINT SIZE0.7 mm
  • BARREL COLOR(S)Assorted
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Universal™ Comfort Grip Retractable Gel Pen, Medium 0.7mm, Red Ink, Silver Barrel, Dozen

Item #: B2353205

Not Yet Rated

Usually ships in 3 to 6 days

$12.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Universal™ Comfort Grip Retractable Gel Pen, 0.7mm, Black Ink, Clear/Black Barrel, 36/Pack

Universal™ Comfort Grip Retractable Gel Pen, 0.7mm, Black Ink, Clear/Black Barrel, 36/Pack

Item #: WBB2353187

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Universal™ Comfort Grip Retractable Gel Pen, 0.7mm, Black Ink, Clear/Black Barrel, 36/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant