discount codeFree shipping over 300

Applied at checkout

+

Bic® Cristal Stick Ballpoint Pen, Medium, Black Ink, Clear Barrel, 10/Pack

Bic® Cristal Stick Ballpoint Pen, Medium, Black Ink, Clear Barrel, 10/Pack

Item #: WBB785319

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Blue

Black

$4.20 up to 51% OFF

Price: $2.07

Quantity

Save $0.67 with this comparable product

Customers Also Viewed

Bic® Cristal Stick Ballpoint Pen, Medium, Black Ink, Clear Barrel, 10/Pack

Cristal Ballpoint Pen has a clear barrel so you can see the available ink supply and a roll-proof, hexagon-shaped barrel for comfortable controlled writing. Design includes a ventilated cap and brass medium point with tungsten carbide ball. Cap color matches ink color. Ballpoint pen delivers long-lasting dependability and smooth writing and writes with consistent, sharp, effortless lines. Non-refillable. Visible Ink Supply, Metal Tip & Comfort Grip.

Product Specifications

  • BRANDBic®
  • DESCRIPTIONCristal Ballpoint Pen
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBERBICMSP101BK
  • PACKAGE QUANTITY10/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • POINT TYPEMedium
  • RETRACTABLENo
  • REFILLABLENo
  • SUPPLY TYPEBasic Supplies
  • POINT SIZE1.0 mm
  • BARREL COLOR(S)Clear
  • PACK SIZE10 Pack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bic® Cristal Stick Ballpoint Pen, Medium, Black Ink, Clear Barrel, 10/Pack

Bic® Cristal Stick Ballpoint Pen, Medium, Black Ink, Clear Barrel, 10/Pack

Item #: WBB785319

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bic® Cristal Stick Ballpoint Pen, Medium, Black Ink, Clear Barrel, 10/Pack
    Bic® Cristal Stick Ballpoint Pen, Medium, Black Ink, Clear Barrel, 10/Pack
    Bic® Cristal Stick Ballpoint Pen, Medium, Black Ink, Clear Barrel, 10/Pack

    Be the first to know about our special deals and events!

    Top