Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pentel® EnerGel NV Liquid Gel Pen, .5mm, Gray Barrel, Black Ink, Dozen

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Pentel® EnerGel NV Liquid Gel Pen, .5mm, Gray Barrel, Black Ink, Dozen

Item #: WBB789322

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 18.09
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pentel® EnerGel NV Liquid Gel Pen, .5mm, Gray Barrel, Black Ink, Dozen

EnerGel NV offers a needle point metal tip and a sleek, stylish barrel design for the ultimate writing experience. Quick-drying ink is perfect for left-handed writers and notes written in a hurry. Latex-free grip pampers fingertips for fatigue-free writing. Pen is made of a high percentage of recycled plastic, excluding consumable content. Latex-Free Grip/Quick-Drying Ink/Metal Tip/Anti-Fatigue.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDPentel®
    • DESCRIPTIONEnerGel Liquid Gel Pen
    • INK COLOR(S)Black
    • MANUFACTURERS PART NUMBERPENBLN25A
    • PACKAGE QUANTITY1/Pack
    • STYLERollerball Pen
    • TYPEPen
    • POINT TYPEFine
    • RETRACTABLENo
    • PACK SIZE1
    • REFILLABLENo
    • POINT SIZE0.5 mm
    • BARREL COLOR(S)Black

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great Pens

Your review: I went out of my way to order these pens because of how they write, look, and feel. They are great pens and I'll continue to order them as long as I continue to write with a pen!

Pros: Excellent fine point pen that writes very smoothly and fits nicely in the hand.

Cons: Everyone keeps stealing my pens!

Is this review helpful?

The Pentel Pen

Your review: I love this pen! Writing with it is smooth, it never smears, it fits comfortable in one's hand. Many of my co-workers like this pen so well I find mine disappearing from my desk on a regular basis. I decided to share at least two at time with many of them. Your order and shipping dept. are very efficient and I appreciate their promptness. Please keep this in stock as long as possible

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed