Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pentel® EnerGel Liquid Gel Ink Pen, Refillable, 1.0mm, Red Barrel/Ink
See all 35 items in product family

Pentel® EnerGel Liquid Gel Ink Pen, Refillable, 1.0mm, Red Barrel/Ink

Item #: WBB788459

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.39 Save up to 44%
Qty Price
1-12 $1.95 ea.
13+ $1.89 ea.
Product Information
Customer Review
Product Q&A
Accessories
Pentel® EnerGel Liquid Gel Ink Pen, Refillable, 1.0mm, Red Barrel/Ink

Deluxe liquid gel pen offers the best qualities of liquid ink and gel ink blended into a super-smooth ink. Vivid, acid-free ink dries quickly without smearing. Great for left-handed writers and anyone jotting down notes in a hurry. Barrel accents indicate ink color. Gel pen is made with a high percentage of recycled material excluding consumable content and refills. Refillable. Acid-Free Ink/Quick-Drying Ink/Smear Proof Ink/Rubber Grip.

Product Specifications

    • BRANDPentel®
    • DESCRIPTIONEnerGel Liquid Gel Pen
    • INK COLOR(S)Red
    • MANUFACTURERS PART NUMBERPENBL60B
    • PACKAGE QUANTITY1/Pack
    • STYLERollerball Pen
    • TYPEPen
    • POINT TYPEBold
    • RETRACTABLENo
    • PACK SIZE1
    • REFILLABLEYes
    • POINT SIZE1.0 mm
    • BARREL COLOR(S)Red

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!