Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pentel® Energel Pen Refill, Red Ink,  Barrel, 1 Each

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Pentel® Energel Pen Refill, Red Ink, Barrel, 1 Each

Item #: WBB1720241

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1.29 Save up to 26%
Price: $ 0.95
Product Information
Customer Review
Product Q&A
Accessories
Pentel® Energel Pen Refill, Red Ink, Barrel, 1 Each

EnerGel Liquid Gel Pen Refill features high-performance ink technology that combines the best qualities of liquid and gel ink for a super-smooth writing experience. Quick-drying ink is ideal for lefties - no smears, no smudges and no globs. 1.0mm metal tip produces crisp, bold lines.

Product Specifications

    • BRANDPentel®
    • DESCRIPTIONEnergel Pen Refill
    • INK COLOR(S)Red
    • MANUFACTURERS PART NUMBERLR10B
    • PACKAGE QUANTITY1/Pack
    • STYLEBallpoint Pen
    • TYPEPen
    • RETRACTABLEYes
    • PACK SIZE1
    • POINT SIZE1.0 mm
    • REFILLABLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!