discount codeFree shipping over 300

Applied at checkout

Cross® Executive Styled Ballpoint Pen, Chrome Ink, Chrome Barrel, 1 Each

Cross® Executive Styled Ballpoint Pen, Chrome Ink, Chrome Barrel, 1 Each

Item #: WBB1720346

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$45.00 up to 11% OFF

Price: $48.95

Quantity Discount

  • Buy 1-6 $48.95 ea.
  • Buy 7+ $39.95 ea.

Quantity

Popular item in this category

Cross® Executive Styled Ballpoint Pen, Black Ink, Black Barrel, 1 Each

Usually ships in 2 to 5 days

Not Yet Rated

$41.95

Customers Also Viewed

Cross® Executive Styled Ballpoint Pen, Chrome Ink, Chrome Barrel, 1 Each

Executive-styled ballpoint pen of the sophisticated Bailey collection delivers executive quality at an exceptional value. The laser-engraving and chrome finish exhibit classic styling that is ideal for corporate giving. Exclusive Gel Ink Rollerball formula flows flawlessly for a smooth writing experience. Design of the Bailey Medalist Ballpoint Pen also features gold-colored accents, a multi-groove center ring, rounded top and a clip on the barrel to secure in pockets and more.

Product Specifications

  • COLOR FINISHChrome
  • BRANDCross®
  • DESCRIPTIONExecutive Styled Ballpoint Pen
  • INK COLOR(S)Silver
  • MANUFACTURERS PART NUMBERAT0452S6
  • PACKAGE QUANTITY1/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • RETRACTABLEYes
  • BARREL COLOR(S)Silver
  • PACK SIZE1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cross® Executive Styled Ballpoint Pen, Chrome Ink, Chrome Barrel, 1 Each

Cross® Executive Styled Ballpoint Pen, Chrome Ink, Chrome Barrel, 1 Each

Item #: WBB1720346

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top