discount codeFree shipping over 300

Applied at checkout

Zebra F-301 Ballpoint Retractable Pen, Black Ink, Bold, Dozen

Zebra F-301 Ballpoint Retractable Pen, Black Ink, Bold, Dozen

Item #: WBB0788644

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$33.25 up to 36% OFF

Price: $21.18

Quantity

Popular item in this category

Customers Also Viewed

Zebra F-301 Ballpoint Retractable Pen, Black Ink, Bold, Dozen

Features a no-slip, checkered grip that fits into your hand perfectly. Produces clean, smooth writing. Retractable pen protects pockets and purses.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDZebra Pen
  • TIP TYPEConical
  • DESCRIPTIONBallpoint Retractable Pen
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBERZEB27310
  • PACKAGE QUANTITY1/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • LIMITED WARRANTYLimited Lifetime
  • POINT TYPEMedium
  • RETRACTABLEYes
  • REFILLABLEYes
  • POINT SIZE1.6 mm
  • BARREL COLOR(S)Silver
  • PACK SIZEDozen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zebra F-301 Ballpoint Retractable Pen, Black Ink, Bold, Dozen

Zebra F-301 Ballpoint Retractable Pen, Black Ink, Bold, Dozen

Item #: WBB0788644

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top