Take 15% off your entire order!

Offer applied at checkout

+

Zebra F-301 Ballpoint Retractable Pen, Black Ink, Medium

Zebra F-301 Ballpoint Retractable Pen, Black Ink, Medium

Item #: WBB0788510

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.65

Save $0.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zebra F-301 Ballpoint Retractable Pen, Black Ink, Medium

Features a no-slip, checkered grip that fits into your hand perfectly. Produces clean, smooth writing. Retractable pen protects pockets and purses.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDZebra Pen
  • TIP TYPEConical
  • DESCRIPTIONBallpoint Retractable Pen
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBERZEB27211
  • PACKAGE QUANTITY1/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • POINT TYPEMedium
  • RETRACTABLEYes
  • REFILLABLEYes
  • POINT SIZE1.0 mm
  • BARREL COLOR(S)Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Zebra JF Refill For Zebra Gel Retractable Pen, Medium, Black Ink, 1 Pack

Item #: B789817

(1)

Ships same day.

$2.41

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zebra F-301 Ballpoint Retractable Pen, Black Ink, Medium

Zebra F-301 Ballpoint Retractable Pen, Black Ink, Medium

Item #: WBB0788510

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Zebra F-301 Ballpoint Retractable Pen, Black Ink, Medium
    Zebra F-301 Ballpoint Retractable Pen, Black Ink, Medium
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant